The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.68 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
50116859
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P-M12, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.68 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116862
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B.W/4P, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
16.4 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116863
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B.W/4P-M12, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
16.4 '
Operating Voltage Range
10-30 VDC
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116856
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/2N, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.68 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116860
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B.W/2N, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
16.4 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116861
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B.W/2N-M12, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
16.4 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116857
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/2N-M12, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.68 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Photoelectric Sensors
Manufacturer
Leuze
Product Series
PRK 318B
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved